Welcome to Würth Belux Only for professionals
Heavy-duty roof hook gravity die-cast aluminium

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty roof hook gravity die-cast aluminium

Special type for high snow and wind loads

See product details

Available in 1 version
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
Height compensation of up to 30 mm


Roof unevenness can be easily compensated by the mounting rail.



Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 39 x 37, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work.



Maximum load values


  • Pressure parallel to roof surface: 2.35 kN

  • Pressure perpendicular to roof surface: 2.05 kN

  • Tensile force perpendicular to roof surface: -2.05 kN
Notice

We recommend using two ASSY 3.0 wood screws, countersunk 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.