Welcome to Würth Belux Only for professionals
Heavy-duty castor with fixed holder
Heavy-duty castor with fixed holder  - 1
Heavy-duty castor with fixed holder  - 2
Heavy-duty castor with fixed holder  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty castor with fixed holder

Polyurethane tyres, cast core

See product details

Available in 1 version
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
  • Ball bearing hub

  • Strength: 95±3 Shore A

  • High load-bearing capacity

  • Temperature resistance from -20°C to +80°C

  • Excellent gliding properties and elasticity

  • Good resistance to wear and tear

  • Extra tough housing

  • Electrolytically galvanised forged steel plate

  • Fork made from electrolytically galvanised sheet steel

  • With axial ball bearing and tapered roller bearing

  • Dust protection ring