Welcome to Würth Belux Only for professionals
Insulating sleeve ST split on adhesive coating
Insulating sleeve ST split on adhesive coating - 1
Insulating sleeve ST split on adhesive coating - 2

For detailed information, other images and documents, please select individual articles from the following table.

Insulating sleeve ST split on adhesive coating

Insulating and protective sleeve for domestic heating, air conditioning and commercial and industrial cooling systems

See product details

Available in 9 versions
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
Elastomer closed cell synthetic rubber


  • Considerable reduction of heat loss

  • High resistance to water vapour ≥ 10,000 µ

  • Very flexible material for very easy installation

  • Self-extinguishing, does not spread fire, drip-free in the event of fire

Split sleeve with very powerful adhesive coating


  • Provides good adhesion between two materials for minimum heat loss

  • Very easy to install

Material


  • Elastomer synthetic rubber based closed cell insulation; highly flexible (FEF: Flexible Elastomeric Foam)