Welcome to Würth Belux Only for professionals
Heat-shrink crimp branch connector end connector
Heat-shrink crimp branch connector end connector - 1
Heat-shrink crimp branch connector end connector - 2
Heat-shrink crimp branch connector end connector - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink crimp branch connector end connector

Branch connections from two to max. four wires

See product details

Available in 2 versions
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
Transparent heat-shrink tubing


Straightforward visual monitoring of connection



Slimline design


Low space requirement



Shrinkage ratio of 4:1


Broad range of applications

Proof of Performance

RoHS-compliant

Notice

Avoid localised overheating of the heat-shrink tubing!

Application area
Conventional method:
No dust and moisture density
Can only be used in dry areas!
Heat-shrink crimp branch connector
Dust- and moisture-proofcan be used everywhere!
Instructions
Strip the wire. Stripping length: Insert 16 mm. Conductor into the end branch connector.
Produce crimping.
The colour code on the
heat-shrink tubing provides the
crimp die.
Arrange the ladder so that hot
melt adhesive can flow into the
spaces
Shrink the heat-shrink tubing end
until the spaces
are filled with
hot melt adhesive
Do not heat the crimp surface and connector head!