Welcome to Würth Belux Only for professionals
Heat protection glove H-110
Heat protection glove H-110 - 1
Heat protection glove H-110 - 2
Heat protection glove H-110 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heat protection glove H-110

Universal, flexible heat protection glove with nitrile coating with good sensitivity and comfort

See product details

Available in 3 versions
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
Short-term protection against contact heat up to 250°C



Liquid-tight nitrile coating with tall nubs


  • No direct contact with hot liquids or vapours

  • Good grip

  • Can also be used in slightly oily environments


Additional cut protection and increased service life due to reinforced crook of the thumb



Extremely good mechanical resilience



Comfortable to wear