Welcome to Würth Belux Only for professionals
Hard and soft soldering set in wooden case, with ergonomic Piezo handle

For detailed information, other images and documents, please select individual articles from the following table.

Hard and soft soldering set in wooden case, with ergonomic Piezo handle

See product details

Available in 1 version
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
Easy to use in all positions



Bayonet mount: Change burner without tools



Easy, continuous flame regulation



Gas supply is stopped if no burner is mounted



Gas supply only when button is pressed



Piezo ignition in seconds



With refillable small gas bottle



Stable wooden case reinforced on all sides with steel angle pieces



Scope of delivery:


  • Piezo handle

  • Pointed burner Ø 9 mm

  • Turbo cyclone torch Ø 18 mm

  • Small gas bottle with base, valve and hook, 425 g

  • Pressure regulator 2 bar fixed setting R 3/8" left-hand thread x R 3/8" left-hand thread

  • 2 open-end spanner 17 x 19

  • Hose set 2 m

  • Wooden case
Notice

Small gas bottle is supplied unfilled.