Welcome to Würth Belux Only for professionals
Pre-assembled stud screw Type 2
Pre-assembled stud screw Type 2 - 1
Pre-assembled stud screw Type 2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pre-assembled stud screw Type 2

Hexagon head, A2-70 stainless steel

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Pre-assembled with:


  • 1x EPDM seal

  • 3x self-locking nuts, similar to DIN 6923, A2 stainless steel
Notice

We recommend the following procedure for mounting the stud screws:


  • M10 stud screws: pre-drill Ø 13 mm hole in roof skin and Ø 7 mm hole in wood

  • M12 stud screws, Ø 14 mm pre-drill in roof cladding and Ø 8.5 mm pre-drill in wood

Stud screws should always be mounted on the crests of the corrugated profile sheets to provide additional protection against moisture. Stud screws should always be mounted perpendicular to the roof slope.