Welcome to Würth Belux Only for professionals
Lube-Shuttle® hand-lever grease gun
Lube-Shuttle<SUP>®</SUP> hand-lever grease gun - 1
Lube-Shuttle<SUP>®</SUP> hand-lever grease gun - 2
Lube-Shuttle<SUP>®</SUP> hand-lever grease gun - 3

For detailed information, other images and documents, please select individual articles from the following table.

Lube-Shuttle® hand-lever grease gun

The system for lubricating greases in 400 g system cartridges

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Simple, quick and completely clean loading and removal of grease cartridge, without opening the gun

  • No need to bleed anymore; virtually no problems caused by air

  • Fill level and grease type can be constantly checked from the outside

  • Optimum emptying of cartridges; completely environmentally friendly

  • Good grease flow, even at low temperatures

  • Working pressure over 400 bar, maximum pressure up to approx. 800 bar

  • Feed quantity per stroke up to 1.5 cm³ (depending on viscosity and temperature)
Notice

Lube-Shuttle® is a registered trademark of MATO GmbH & Co KG.