For detailed information, other images and documents, please select individual articles from the following table.
Lube-Shuttle® hand-lever grease gun
The system for lubricating greases in 400 g system cartridges
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Simple, quick and completely clean loading and removal of grease cartridge, without opening the gun
- No need to bleed anymore; virtually no problems caused by air
- Fill level and grease type can be constantly checked from the outside
- Optimum emptying of cartridges; completely environmentally friendly
- Good grease flow, even at low temperatures
- Working pressure over 400 bar, maximum pressure up to approx. 800 bar
- Feed quantity per stroke up to 1.5 cm³ (depending on viscosity and temperature)
Lube-Shuttle® is a registered trademark of MATO GmbH & Co KG.
For processing greases up to NLGI grade 2 in 400 ml system cartridges.
Remove the lid from the cartridge and screw the cartridge into the Lube-Shuttle hand-lever grease gun.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!