Welcome to Würth Belux Only for professionals
VSG80 screwing tool with pneumatic feed
VSG80 screwing tool with pneumatic feed - 1
VSG80 screwing tool with pneumatic feed - 2
VSG80 screwing tool with pneumatic feed - 3
VSG80 screwing tool with pneumatic feed - 4
VSG80 screwing tool with pneumatic feed - 5
VSG80 screwing tool with pneumatic feed - 6

For detailed information, other images and documents, please select individual articles from the following table.

VSG80 screwing tool with pneumatic feed

For ergonomic application of wing-tip drilling screws

See product details

Available in 1 version
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
Effortless work with no applied force in upright body position



The drilling screw is always screwed into the base material at the correct angle



Continuous adjustment of the length of thread engagement


The depth stop guarantees constant setting depths and therefore a clean screw appearance



Continuous adjustment of compressive force (pneumatic feed)


The working pressure of the pneumatic feed can be optimally adjusted to the bodyweight of the user



Continuous adjustment of processing speed



Markings and a large cut-out in the footplate for aiming at the setpoint

Notice

The device may only be used as a complete unit, consisting of the drive machine and stand.