The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand brush, medium
Suitable for brushing both fine and coarse dirt
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Angled bristles
The angled bristles allow edges and corners to be brushed with ease.
Space-saving storage
Can either be hung on a wall bracket or suspended via the practical eyelet.
FDA-compliant raw materials
- Also suitable for food use
- Halal-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully dyed and available in 5 different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
Slightly harder bristles make the brush suitable for removing fine, coarse, moist and even greasy pollutants and adhesions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!