Welcome to Würth Belux Only for professionals
Hammer-resistant lightweight core bit
Hammer-resistant lightweight core bit - 1
Hammer-resistant lightweight core bit - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hammer-resistant lightweight core bit

The fast, lightweight drill bit

See product details

Available in 11 versions
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
Specially developed hammer-resistant core bit for use in impact drills and hammer drills up to 4 kg



Completely new carbide teeth with asymmetrical arrangement and sharp-edged geometry


Significantly higher shattering power, more aggressive drilling behaviour and therefore up to 20% faster than comparable drill bits.



Special lightweight construction


Up to 10% less weight for improved handling and more comfortable working conditions.



Reduced wall thickness, special feed helix and chamfer on the toothed ring


Improved, faster removal of drilling dust, reduced friction and therefore less wear and a longer service life.



Two asymmetrically arranged drilling wall holes


Easier detachment of the mounting shank and removal of the drill core for greater ease of use.



Drill bit mount


M16 thread