Welcome to Würth Belux Only for professionals
Metric double box-end wrench with POWERDRIV®
Metric double box-end wrench with POWERDRIV<SUP>®</SUP> - 1
Metric double box-end wrench with POWERDRIV<SUP>®</SUP> - 2
Metric double box-end wrench with POWERDRIV<SUP>®</SUP> - 3
Metric double box-end wrench with POWERDRIV<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Metric double box-end wrench with POWERDRIV®

Half-moon shape, for working in confined spaces

See product details

Available in 4 versions
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
Ergonomic double box-end wrench for hard-to-reach places


  • The obstruction wrench ensures efficient power transmission thanks to its half-moon shape.

  • The design saves time and effort

  • The heads are thin-walled and countersunk on both sides, and the arc swing is 30°


Standard compliant and very high quality


  • The double box-end wrench complies with ISO 3318

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage