For detailed information, other images and documents, please select individual articles from the following table.
A 505 Click half fitting
Quick, easy and safe installation of a half fitting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Steel/plastic base rosette with return spring on both sides to ensure that the door handle returns to the horizontal position after actuation, whether it is a DIN L or DIN R door
- The base rosette is easy to install since the door handle is only slotted in once the rosette has been installed, maintaining a firm connection
- Cam supports prevent the rosette from being turned
- After assembly, the door handle is firmly connected to the base rosette; type B circlip pliers are required for loosening
Hook half spindles 8/10 mm must be ordered separately.
It is mounted using metric screws and the mounting plate art. no.: 0687250690 or using chipboard screws.
Door handles can also be supplied with an anti-bacterial surface by special order.
For house doors, entrance doors etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!