Welcome to Würth Belux Only for professionals
Half face mask SR 900

For detailed information, other images and documents, please select individual articles from the following table.

Half face mask SR 900

See product details

Available in 1 version
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
The mask is fitted with two exhalation valves with extremely low breathing resistance. The valve caps with covers protect the exhalation membrane against dust and paint particles.


The mask body material and colour pigments are approved for foodstuffs (FDA) meaning the risk of contact allergies is kept to a minimum. The easily adjustable straps provide a V-loop and have a large bowl-shaped top plate, which allows convenient and secure adjustment.


The SR 900 half face mask is used with: Filters from the Sundström assortment. The SR 905 remote filter system, according to EN 12083. The SR 307 or SR 507 compressed air add-on, which serves as a breathing apparatus with continuous airflow at a compressed air supply, according to EN 14594:2005. The SR 500/SR 700 fan unit with approved filters is part of the Sundström breathing protection system with fan, which complies with EN 12942:1998. Holders for pre-filters are included in the delivery. Best stored in box SR 230 or storage case SR 339.