The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
W10KG profile half cylinder
Identical locking primary system in 9-pin reversible key system with security card
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Every system is unique
- Würth-trademarked profile
- Simple processing without locking diagram via article number
- A security card is provided with every order
Locking technology:
- 9 solid tumblers pressure-mounted on the lock side, offset in two rows, axially aligned to central axis and 1 spring-mounted ball deflection pin
- Domed core head with horizontal core head groove for force-fit transfer of torques when opening and closing
- Improved drilling and core extraction protection thanks to centrally positioned carbide pins in cylinder housing and cylinder core
All article numbers included in an order from the W 10 KG system are delivered with identical locking. Each new order comes with new identical locking.
From a side length of 55 mm, modular design.
The closing channel of the cylinder is positioned eccentrically and cannot be used for all security door fittings with cylinder covers.
Subsequent and replacement deliveries only possible when proof of ownership (security card) is presented via the Fittings Centre.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!