For detailed information, other images and documents, please select individual articles from the following table.
Akura 44 profile half cylinder
Locking system in six-pin system with additional sensing elements
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The authorisation sensing for Akura 44 cylinders takes place in several levels at the same time, specifically through the combination of a variable longitudinal profile, six active sensing elements and up to ten passive elements
- The integrated drill protection in each cylinder provides extensive protection
- The cylinders feature a modular design
- Each system is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
The half cylinder is delivered without keys; these must be ordered separately.
Locking systems are special-order products. The customer does not have the right to return or exchange the product.
Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!