Welcome to Würth Belux Only for professionals
Machine tap Speedtap 4.0-Uni/Inox, straight grooved For Whitworth pipe thread DIN ISO 228
Machine tap Speedtap 4.0-Uni/Inox, straight grooved For Whitworth pipe thread DIN ISO 228 - 1
Machine tap Speedtap 4.0-Uni/Inox, straight grooved For Whitworth pipe thread DIN ISO 228 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap Speedtap 4.0-Uni/Inox, straight grooved For Whitworth pipe thread DIN ISO 228

For throughhole thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.

See product details

Available in 7 versions