Welcome to Würth Belux Only for professionals
Spot weld drill bit DIN 1897 HSCo
Spot weld drill bit DIN 1897 HSCo - 1
Spot weld drill bit DIN 1897 HSCo - 2
Spot weld drill bit DIN 1897 HSCo - 3
Spot weld drill bit DIN 1897 HSCo - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spot weld drill bit DIN 1897 HSCo

The extremely durable spot weld drill bit with Magma multi-layer coating for loosening spot welds with hand-held drills on high-strength bodywork panels up to 1200 N/mm² strength on all kinds of vehicles.

See product details

Available in 4 versions
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
Special magma multi-layer coating


  • Up to 9x longer service life compared to uncoated spot-weld drill bits

  • Up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C), e.g. TiN

  • Up to 50 % faster cutting speed compared to uncoated spot-weld drill bits


Extra-stable tip geometry for difficult drilling conditions with all common hand drills



Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits



Excellent centring of the drill bit on the spot weld and precise drilling


115° centring tip



Burr-free drilling


180° tip angle at the cutting edges



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)

  • Do not use in drills with an impact chuck or spindles