Welcome to Würth Belux Only for professionals
Drop-in anchor for W-PL gypsum plasterboard
Drop-in anchor for W-PL gypsum plasterboard - 1
Drop-in anchor for W-PL gypsum plasterboard - 2
Drop-in anchor for W-PL gypsum plasterboard - 3
Drop-in anchor for W-PL gypsum plasterboard - 4
Drop-in anchor for W-PL gypsum plasterboard - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drop-in anchor for W-PL gypsum plasterboard

For quick and easy mounting in gypsum plasterboard walls/ceilings, without pre-drilling

See product details

Available in 1 version
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
Drop-in plasterboard anchor


  • Precise and easy to drive in due to the sharp tip

  • Easy to drive into pre-positioned installation with a single hammer blow

  • For use in conjunction with a suitable wood screw (dia. 3.5-5.0 mm, minimum length 30 mm)

  • The centric screw guidance ensures optimal screw position
Application area
Instructions
Align the anchor horizontally
Mit einem Hammer ohne Vorbohren bündig setzen
Align the fixture and secure it using a suitable anchor/wood screw
Screw in the screw flush with the fixture