The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Gypsum plasterboard anchor W-GS type K with reinforced centring point
For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High-quality plastic
- Attachment via mechanical interlock
- Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw
- The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load
- The twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the base material
- Minimal space required behind panel (only 15 mm)
- The component can be attached with wood screws or chipboard screws
- The plasterboard plug and the screw can be inserted with the same bit
- The lathe centre enables easy positioning and drilling into the panel
- For installation, we recommend the ASSY®-D screw
- To attach the component, use the ASSY®-D ∅4.5 mm- plug screw or a wood/particle board screw without drill bit tip, counter thread or ring thread
- Use in damp areas in combination with a stainless steel screw
- Type K made from fibreglass-reinforced plastic is suitable for standard gypsum panels



Coat rails

Press anchor tips into attachment surface

Screw in anchor until flush

Mount component
- For attaching light items to plasterboard, ideal in combination with the ASSY®-D 4.5 mm-diameter screw
- Can be used with every 1/4 inch drive bit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!