Welcome to Würth Belux Only for professionals
EFF 150-54 grout removal tool
EFF 150-54 grout removal tool - 1
 -  - 2
EFF 150-54 grout removal tool - 3
EFF 150-54 grout removal tool - 4
EFF 150-54 grout removal tool - 5
EFF 150-54 grout removal tool - 6
EFF 150-54 grout removal tool - 7
EFF 150-54 grout removal tool - 8

For detailed information, other images and documents, please select individual articles from the following table.

EFF 150-54 grout removal tool

Powerful and practical window frame cutting tool with a unique tool holder and corner cutting function

See product details

Available in 1 version
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
  • Ergonomic bow handle ensures optimal power transmission

  • Tool-free removal of the protective cover enables the tool to be used in 90° corners

  • Two-stage display warns the user against overloading; in the event of an overload, the overload protection takes effect

  • Precisely adjustable depth stop allows an accurate immersion depth of up to 54 mm

  • Easy tool change due to the unique, patented tool holder