The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
CERALINE grinding disc Longlife & Speed for steel and stainless steel
High-performance, resin-bonded, fibre-reinforced grinding disc with extremely long service life, maximum and extremely fast material removal rate
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Cool sanding
- Low contact pressure
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
- Free from iron, chlorine and sulphur (≤ 0.1 %)
- Store in a dry place, at 20°C room temperature
- Work only with appropriate protective clothing
- Only use undamaged discs
- Ensure proper contact pressure
- For further information, please refer to the package insert
- Equally suitable for the machining of general construction steels, high-strength structural steels, construction steels, tool steels and hardened steels, as well as for stainless steel, alloyed and high-alloy steels, rust and acid-resistant steels and chrome-nickel steels
- Sanding edges and surfaces
- Dressing and smoothing
- Deburring and welding seam machining
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!