Welcome to Würth Belux Only for professionals
Lubesnake® lubricating grease
Lubesnake<SUP>®</SUP> lubricating grease - 1
Lubesnake<SUP>®</SUP> lubricating grease - 2
Lubesnake<SUP>®</SUP> lubricating grease - 3

For detailed information, other images and documents, please select individual articles from the following table.

Lubesnake® lubricating grease

Special lubricating grease for fifth wheel couplings

See product details

Available in 1 version
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
  • Lubesnake® is a special grease for the clean and easy lubrication of fifth wheel couplings.

  • It protects and minimises wear on the fifth wheel coupling and helps to increase safety.

  • Truck accidents are often caused by a lack of lubrication of the fifth wheel coupling, so it is recommended to lubricate the coupling about every 5000 km.


A clean, simple and greatly time-saving lubrication method


  • No additional tools, such as a brush or grease gun, are needed. In addition, there are no greasy or smelly containers and no dirty gloves or clothes to have to contend with.

  • Saves 10-12 minutes per lubrication


Overgreasing is not possible

Notice

The long-lasting skin on the lubricating grease is biodegradable and thus environmentally friendly.

Application area