Welcome to Würth Belux Only for professionals
Building door mortise lock, PZ class 4
Building door mortise lock, PZ class 4 - 1
Building door mortise lock, PZ class 4 - 2
Building door mortise lock, PZ class 4 - 3
Building door mortise lock, PZ class 4 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Building door mortise lock, PZ class 4

Soft-close lock for rebated building doors

See product details

Available in 6 versions
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
  • Noise-suppressing latch so that the door can be closed quietly

  • Profile cylinder perforation with changer

  • Zinc plated, closed lock housing

  • The lock is equipped with chip-protection bushings that prevent chips from entering into the lock housing

  • The lock face plate includes a lubrication device
Notice

Does not include striker plate.



By installing the keyhole insert, the lock can be inserted in interior doors.