For detailed information, other images and documents, please select individual articles from the following table.
Glazing packer With non-slip protection
For durable and professional fastening of glazing units
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Material: polypropylene
- Ageing resistant
- Temperature resistant
- Optimised rib system for high load-bearing capacity
- Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)
- A spring element prevents the glazing packer from slipping after it is inserted into the vertical sides of the window
Notes on application
The glazing packer must be fitted so that the edges of the glass are not overloaded. The edges of the glass must not touch the frame at any point. The installation position and number of glazing packers should comply with the latest technical guidelines, or with technical regulations where present.
Packer alignment
Packers should be positioned about one packer length from the corners of the glazing units. The distance can be reduced to 20 mm in some cases if the risk of glass breakage is not increased by the frame and the position of the packer. Packers can be positioned about 250 mm from the corners of very wide, fixed glazing units. Glazing packers must be positioned over a frame fixing point. The number of glazing packers should be increased accordingly for heavy glazing units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!