Welcome to Würth Belux Only for professionals
Multi-purpose drill bit Multipack MFD-S Plus 5 pieces
Multi-purpose drill bit Multipack MFD-S Plus 5 pieces - 1
Multi-purpose drill bit Multipack MFD-S Plus 5 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose drill bit Multipack MFD-S Plus 5 pieces

Drills through virtually any material.

See product details

Available in 1 version
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
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Drilling does not break hollow-chamber bricks

  • Precise spot drilling

  • Excellent drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


Drive arbor with impact stop function


The shortened mounting grooves, suitable for SDS-plus, prevent impacting use in hammer drills, even if the impact mechanism is accidentally switched on, thereby preventing damage to the drill bit.



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only!