Welcome to Würth Belux Only for professionals
Gel box for connector 0.6/1 kV

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Gel box for connector 0.6/1 kV

3 inputs/outputs

See product details

Available in 3 versions
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
  • Easy to use, as it can be opened without tools (use a slotted screwdriver to help if necessary, e.g. single-pole phase tester)

  • Ready for use immediately and can be accessed again later

  • Can be stored for an unlimited time

  • Not subject to mandatory labelling requirements
Notice

For rigid and flexible conductors up to 4.0 mm². Tested in accordance with DIN EN 50393.