Welcome to Würth Belux Only for professionals
Garage boltless rack made of sheet steel
Garage boltless rack made of sheet steel - 1
Garage boltless rack made of sheet steel - 2
Garage boltless rack made of sheet steel - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Garage boltless rack made of sheet steel

Robust boltless rack for storing automotive supplies such as tyres and car accessories

See product details

Available in 2 versions
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
Functional design


  • Sophisticated design with two tyre levels and two storage levels

  • Practical add-on bays and accessories available for custom expansion

  • The pre-assembled frame is easy to put together without the need for additional tools


High load-bearing capacity


  • Frame with T-profile made from zinc-plated sheet steel makes it extremely stable and durable

  • With robust depth bars and support bars for stability

  • Storage levels with high load capacity
Notice
  • All indicated section widths are axis diameters

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm

  • Supplied empty
Application area