Welcome to Würth Belux Only for professionals
Self-tapping screws, flat head assortment 2058 pieces in system case 4.4.1. DIN 7500-1
Self-tapping screws, flat head assortment 2058 pieces in system case 4.4.1. DIN 7500-1 - 1
Self-tapping screws, flat head assortment 2058 pieces in system case 4.4.1. DIN 7500-1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-tapping screws, flat head assortment 2058 pieces in system case 4.4.1. DIN 7500-1

Zinc-plated steel, blue passivated (A2K), Taptite 2000 thread, hexalobular socket

See product details

Available in 1 version
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
  • Zinc-plated steel self-tapping screws

  • Flat head with TX drive M3, M4, M5 and M6, including core drill (recommendation) and bits
Notice

The suitability of the GEFU
® for the application or component in question must be determined by testing in advance. Guideline values for suitable hole diameters are specified in DIN 7500-2.