Welcome to Würth Belux Only for professionals
Self-tapping screws, countersunk head assortment 2458 pieces in system case 4.4.1.
Self-tapping screws, countersunk head assortment 2458 pieces in system case 4.4.1. - 1
Self-tapping screws, countersunk head assortment 2458 pieces in system case 4.4.1. - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-tapping screws, countersunk head assortment 2458 pieces in system case 4.4.1.

DIN 7500-1, zinc-plated steel, blue passivated (A2K), Taptite 2000 thread, hexalobular socket

See product details

Available in 1 version
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
  • Zinc-plated steel self-tapping screws

  • Countersunk head with TX drive M3, M4, M5 and M6, including core drill (recommendation) and bits
Notice

The suitability of the GEFU for the application or component in question must be determined through preliminary testing. Guideline values for suitable hole diameters are specified in DIN 7500-2.