For detailed information, other images and documents, please select individual articles from the following table.
GEFU® thread-rolling screw With flat head and hexalobular drive (Txplus), serrated
DIN 7500-1, case-hardened (-O-) zinc-plated steel, blue passivated (A2K) without anti-friction coating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For a secure connection in thin sheet metal (up to approx. 520 N/mm²):
- Thread-cutting zone for forming rim holes
- Special round under-head geometry for high tightening and overturning torques
- Play-free and self-locking thread seating => Reduced likelihood of screw working loose => Protection against loss
- Toothing under the head for increased breakaway torque
The suitability of the GEFU for the application or component in question must be determined by preliminary testing!
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/112115.jpg)
1. Apply
2. Thread tapping and creation of eyelet in sheet metal
3. Tighten
Pre-hole diameter recommendations: | |||
Nominal diameter | Sheet thickness mm | Pre-hole diameter mm | Tightening torque Nm |
M4 | 0,5 | 2,6 | 2 |
0,6 | 2,9 | 2,7 | |
0,85 | 3,1 | 3,2 | |
All specifications are determined empirically for sheets made of material St12 (tensile strength approx. 350 N/mm²) |
For a secure connection in thin sheet metal (up to approx. 520 N/mm²)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!