Welcome to Würth Belux Only for professionals
Fuse box set

For detailed information, other images and documents, please select individual articles from the following table.

Fuse box set

For securing individual 12-V electrical circuits such as lighting, triple sockets, etc.

See product details

Available in 1 version
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
  • Several circuits can be connected

  • Individual fuse protection of the circuits

  • Maximum input voltage up to 36 V

  • Contains all the materials required for connection

  • Markable fuse fields

  • LED light for quick function check

  • Maximum 30 A per circuit