Welcome to Würth Belux Only for professionals
Solution 416 furniture castor set With locking device
Solution 416 furniture castor set With locking device - 1
Solution 416 furniture castor set With locking device - 2
Solution 416 furniture castor set With locking device - 3
Solution 416 furniture castor set With locking device - 4
Solution 416 furniture castor set With locking device - 5
Solution 416 furniture castor set With locking device - 6
Solution 416 furniture castor set With locking device - 7
Solution 416 furniture castor set With locking device - 8
Solution 416 furniture castor set With locking device - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Solution 416 furniture castor set With locking device

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • For OrgaAer Speed Office container

  • Complete mounting kit with chassis

  • Quick and easy installation
Notice

Delivery time: 5 working days



Distance from body side to floor with castor dia. 35 mm:


12 mm (chassis) + 48 mm (castor) = 60 mm



Distance from body side to floor with castor dia. 50 mm:


12 mm (chassis) + 67 mm (castor) = 79 mm