Welcome to Würth Belux Only for professionals
Funnel trap Polypropylene white

For detailed information, other images and documents, please select individual articles from the following table.

Funnel trap Polypropylene white

For collecting residual water/water leaks

See product details

Available in 1 version
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
So convenient: Use the funnel to collect condensation or residual water and channel it into the drain


  • The oval funnel is made of robust white plastic

  • The narrow and short shape also fits in hard-to-reach areas

  • Suitable for standard DN 50 outlet

  • The adjustment range from 220 to 340 mm allows for precise, easy installation vertically

  • Pre-assembled for practicality including immersion pipe, wall pipe and funnel

  • The elbow section can be easily removed and reassembled for cleaning

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces