The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS SUB SLIM full shelf pull-out 90°
For a cabinet width of 150 mm with 2 shelves
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Can be used on left or right, but stopper can only be on the right
- With 2 fixed shelf elements in 2 different designs
- With self-closing mechanism and integrated damping in both slides
- Tool-free assembly of extensions on the slides
- Load capacity 12 kg, i.e. capacity up to 6 kg per shelf element
- 3D front adjustment enables convenient and easy adjustment of the front
- Height adjustment: ± 3 mm
- Side adjustment: ±2 mm
- Depth adjustment: ± 2 mm
Delivery time: approx. 5 working days after receipt of order
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!