The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FTS 63 R free-swing door closer With integrated smoke alarm control panel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- The free-swing function can be activated by locking the lever arm the first time the door is opened
- The door closer arm can also be released separately via a hand switch
- Hand switch required in immediate vicinity
- The main areas of application include retirement homes, nurseries, schools, hospitals and other properties
The operator of the systems is required to commission the system after initial installation, to test it monthly for the first 12 months, and afterwards, if there are no functional defects, to test it every 3 months and perform a service once a year. Akademie Würth offers seminars in this respect.
Delivery time approx. 10 working days.
The closer arm is clamped after complete, one-time opening and held on the door closer by a magnet. The door can now be passed through freely without a door closer function.
In the event of a fire or power failure, the internal smoke detector system releases the door closer arm from the magnet and the door is securely closed. The door closer arm can also be released separately via a hand switch.
For single-leaf smoke protection and fire doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!