Welcome to Würth Belux Only for professionals
Formwork stop SA ON 171 for the spaced fastening of reinforcement mats
Formwork stop SA ON 171 for the spaced fastening of reinforcement mats - 1
Formwork stop SA ON 171 for the spaced fastening of reinforcement mats - 2

For detailed information, other images and documents, please select individual articles from the following table.

Formwork stop SA ON 171 for the spaced fastening of reinforcement mats

See product details

Available in 1 version
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
  • Convenient processing, as can be used on both sides

  • Temporary positioning of formworks

  • Hardly visible after removing the formwork

  • For nails up to ∅ max. 3.7 mm
Notice

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length