For detailed information, other images and documents, please select individual articles from the following table.
Footfall sound insulation
Parquet and laminate floor underlay
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Footfall sound insulation and a vapour retarder combined in a single product
- Suitable for underfloor heating
- Can be used on both sides
- Saves time during laying, as the film is laminated on at the same time
- Does not rot, resistant to moisture
- Environmentally friendly because it is made of reconditioned mixed fibres
- Contains no harmful substances
The footfall sound insulation is intended for use in laying floating parquet and laminated floors. Footfall sound insulation and a vapour retarder are combined in this one product.
Please check whether the residual moisture values of the surface comply with DIN 18365. Lay the rolls against each other with no gaps, so that the film overlap is covered. No additional adhesive is required. If the parquet has a rough side, the film side can also be turned so it faces up (this has no impact on the effectiveness of the vapour retarder).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!