Welcome to Würth Belux Only for professionals
Folding cone with holder
Folding cone with holder - 1
Folding cone with holder - 2
Folding cone with holder - 3
Folding cone with holder - 4

For detailed information, other images and documents, please select individual articles from the following table.

Folding cone with holder

Self-supporting, daylight-reflecting warning sign in accordance with German dangerous goods transportation regulations (ADR/GGVSEB 2009)

See product details

Available in 1 version
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
  • Suitable as an additional warning device

  • Height 510 mm, foldable height approximately 60 mm

  • Includes flashing light (long-life LED)

  • For mounting on vehicle interior equipment

  • Bracket made of anodised aluminium

  • Battery powered: Type AAA (art. no. 0827 000 01)
Notice

The folding cone DOES NOT replace the warning triangle according to German Road Traffic Licensing Regulations (StVZO)!