Welcome to Würth Belux Only for professionals
Fold Roller Sanding Fleece
Fold Roller Sanding Fleece - 1
Fold Roller Sanding Fleece - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fold Roller Sanding Fleece

Burnishing roller made of folded sanding fleece for virtually shoulder-free line matting. With 6 mm wedge taper and size 19 hole for surface sanding machines and polishing machine with clamping mandrel.

See product details

Available in 5 versions
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
Folded abrasive fleece


Virtually shoulder-free line matting on all materials



Double impregnation


Extremely long service life compared with ordinary burnishing rollers



Colour coding


Easy to assign fineness structure



Circumferential speed


Specified by the machine used, but no more than 3700 rpm.