Welcome to Würth Belux Only for professionals
Floor sealing packing CERAfix® 308

For detailed information, other images and documents, please select individual articles from the following table.

Floor sealing packing CERAfix® 308

Floor sealing packing for quick and secure sealing of floor drains

See product details

Available in 1 version
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
Very versatile


For stress classes A, B0 and C



Secure sealing with consistent layer thickness


  • Excellent adhesive bond

  • Highly elastic

  • Highly resistant to water

  • Uniform layer of sealant


Temperature-resistant and resistant to ageing



Easy and quick to apply


  • Ready-to-lay products, resulting in increased reliability and quicker application

  • Bonding with tile adhesive in accordance with DIN 12004


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Same material as sealing strip CERAfix 305