Welcome to Würth Belux Only for professionals
Floor-levelling mass CERAfix® 201-2

For detailed information, other images and documents, please select individual articles from the following table.

Floor-levelling mass CERAfix® 201-2

Low-stress self-spreading liquid cement filler for layer thicknesses of 2–40 mm

See product details

Available in 1 version
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
Reduces the amount of dust



Good flow properties


  • Easy to apply

  • Can be pumped


Sets hydraulically


  • Can be walked on and used within a short time frame

  • Can be applied in a single work step with layer thickness of 2-30 mm and with quartz sand from 20-40 mm

  • Reduces downtimes


Contains plastic


  • High surface hardness

  • Low tension

  • Excellent adhesion to all common surfaces


Extremely low emissions - EC1 Plus certified



Suitable for underfloor heating



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

Tested in accordance with EN 13813


  • Fire behaviour: A2 fl

  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F5


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +25°C).

  • Material that is already setting must not be subsequently diluted with water.

  • The product has an alkaline reaction to moisture.

  • This product is low-chromate according to directive 2003/53/EC-GISCODE ZP 1
SubstratePossible layer thickness
Cement-based substratesNot thinned out 2-30 mm
Thinned out* up to 40 mm
Anhydride-bound substrates2-20 mm
Poured asphalt2-10 mm