The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Wax and soap-free floor mopping product with optimum cleaning and care properties
- Cleans intensively without leaching coverings, dries streak-free
- Contains care components without leaving build-up or dark edges
- Effortlessly removes dirt, oil, grease, etc. Also suitable for cleaning equipment use, low-foaming
Not suitable for unsealed parquet.
For cleaning and care of all water-resistant hard coverings. Suitable for uncoated or coated, polished or sealed coverings, PVC, rubber, linoleum, rubber knob floors, natural and artificial stone, gym floors, etc.
For normal soiling: approx. 20-40 ml per 10 l of cold water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!