Welcome to Würth Belux Only for professionals
Window sealing tape Active Easy flexband
Window sealing tape Active Easy flexband - 1
Window sealing tape Active Easy flexband - 2
Window sealing tape Active Easy flexband - 3
Window sealing tape Active Easy flexband - 4
Window sealing tape Active Easy flexband - 5

For detailed information, other images and documents, please select individual articles from the following table.

Window sealing tape Active Easy flexband

Fully adhesive window sealing tape with specially active drying membrane for sealing joints inside and out.

See product details

Available in 2 versions
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
Variable Sd value of the membrane ensures exceptionally good drying of joints


  • Minimises the risk of structural damage caused by moisture and mould in the structure

  • Improves efficiency of insulation material


Very wide range of uses


  • Tape can be used for sealing both indoors and outdoors

  • Double-sided adhesive strip means the tape can be used on the same sides or on alternating sides


Fully self-adhesive with very strong, solvent-free acrylic adhesive



High-quality, flexible fleece, very easy to use



Suitable for quality-controlled processing in accordance with the requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren [German body for RAL quality control for windows and doors]



Plasterable

Notice

Use butyl/bitumen primer on mineral and highly absorbent substrates.



Active Easy flexband can be combined with the following products:


  • Indoors: Active Easy flexband/outdoors: VKP®Plus

  • Indoors: Perfectly neutral silicone/outdoors: Active Easy flexband
Application area