Welcome to Würth Belux Only for professionals
Flexible hose for trap Polypropylene white

For detailed information, other images and documents, please select individual articles from the following table.

Flexible hose for trap Polypropylene white

A flexible addition to rigid outlets

See product details

Available in 2 versions
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
For complicated installation situations: flexible addition to rigid outlets


  • The robust and flexible hose connects the rigid outlet to the trap

  • The flexible hose can be easily stretched and bent - ideal for complicated installation situations and as a practical addition to rigid outlets

  • Suitable for quick repairs when the appropriate spare parts are not yet available

  • The variable length bridges distances from 250 to 750 mm

  • In 2 versions for standard outlets DN 40 and DN 50