Welcome to Würth Belux Only for professionals
Pump for flat surfaces GDR

For detailed information, other images and documents, please select individual articles from the following table.

Pump for flat surfaces GDR

Makes it easy to suck up water to a level of 2 mm. Even the smallest puddles can be extracted

See product details

Available in 1 version
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
Pump suitable for prolonged use with low water level and ‘sip mode’


Thanks to double jacket cooling



Reliable operation even under the toughest conditions and over long periods of time


Double silicon carbide slide ring seal



Motor does not overheat


Integrated auto cut-off/guard system



Does not damage delicate surfaces


Rubber-coated bottom plate



Incl. Storz C coupling