Welcome to Würth Belux Only for professionals
Flachdach-Fix flat roof adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Flachdach-Fix flat roof adhesive

Wind suction-resistant bonding of heat insulation materials on flat roofs

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Tested product properties with high resistance to wind loads in accordance with EN 16002 - confirmed by test reports of the I.F.I. in Aachen

  • Mechanical application not required - workload reduced by up to 30 %

  • Depending on the weather, the material is cured after 60 to 120 minutes, allowing subsequent work to be carried out quickly

  • High initial adhesion even at low temperatures - does not run, but instead forms a firm, highly adhesive bead

  • Can be processed at temperatures of +5 °C and above (can temperature must also be at least +5 °C)


Highly efficient and economical


  • Number of adhesive strands up to 25 m building height according to ZVDH (German Central Association of the Roofing Trade) procedure

  • GISCODE PU80
Notice

Adheres to all standard construction substrates such as sanded/slated bituminous membranes, polystyrene and polyurethane dense foam, corrosion-protected sheet steel, fibre cement, aerated concrete, chipboard, hard PVC, stone, plaster, wood, bitumen thick coatings and emulsion paints.



Please ensure that the curing times are observed to allow the propellant gases sufficient time to escape from the structure. Follow the instructions provided by the insulation panel manufacturer.



Meets DGNB (German Sustainable Building Council) quality level 2 (2023)


Meets the requirements of QNG-ready (requirements catalogue item 12.5)