Welcome to Würth Belux Only for professionals
Cotton microfibre wiping cloth mix

For detailed information, other images and documents, please select individual articles from the following table.

Cotton microfibre wiping cloth mix

The cloth made of mixed cotton/microfibre is the ideal cleaning tool for wet cleaning of heavily soiled floors

See product details

Available in 1 version
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
  • Consists of a combination of fringes and slings

  • The outer fringes transport the dirt to the centre of the wiping cover while the large slings hold the particles in place

  • The material composition of 40% polyester, 40% microfibre and 20% cotton provides excellent sliding properties of the wiper mop with a much higher absorption of dirt than conventional cotton covers, making the wiper cover particularly suitable for wet cleaning of heavily soiled floors

  • Pockets and backing material are made from robust polyester fibres
Notice

The wiper cover can be washed in the machine at a max. washing temperature of 90°C.