Welcome to Würth Belux Only for professionals
Kinvaro T 76 flap fitting With integrated adjustable damping
Kinvaro T 76 flap fitting With integrated adjustable damping - 1
Kinvaro T 76 flap fitting With integrated adjustable damping - 2
Kinvaro T 76 flap fitting With integrated adjustable damping - 3
Kinvaro T 76 flap fitting With integrated adjustable damping - 4
Kinvaro T 76 flap fitting With integrated adjustable damping - 5
Kinvaro T 76 flap fitting With integrated adjustable damping - 6
Kinvaro T 76 flap fitting With integrated adjustable damping - 7
Kinvaro T 76 flap fitting With integrated adjustable damping - 8
Kinvaro T 76 flap fitting With integrated adjustable damping - 9
Kinvaro T 76 flap fitting With integrated adjustable damping - 10
Kinvaro T 76 flap fitting With integrated adjustable damping - 11
Kinvaro T 76 flap fitting With integrated adjustable damping - 12
Kinvaro T 76 flap fitting With integrated adjustable damping - 13
Kinvaro T 76 flap fitting With integrated adjustable damping - 14
Kinvaro T 76 flap fitting With integrated adjustable damping - 15
Kinvaro T 76 flap fitting With integrated adjustable damping - 16
Kinvaro T 76 flap fitting With integrated adjustable damping - 17

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro T 76 flap fitting With integrated adjustable damping

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • No need for furniture hinges in upper base

  • Quicker to install

  • Safely holds flap open in any position

  • Further units can be installed above

  • Front assembles easily and without tools

  • Direct, three-dimensional adjustment of fronts

  • Maintenance-free


Large application range for large to extra large flaps


  • Flap width: 550–1200 mm

  • Flap height: 400–600 mm

  • Spring power suitable for a wide application area; from small, light natural wood flaps up to heavy-duty designs.

  • For various flap materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames.


Exceptionally easy to open with a spring-loaded opening mechanism


  • Flaps are easy to open and close

  • Little effort required
Notice

Hinge weight always includes handle